Milbank UC7461-YL-TGE-DES Meter Socket, Ring Type, 20A, 600V, 3-PH, 13-Jaw, OH, 1-1/4 in. Hub, Test Switch, Surface-Mount, NEMA 3R, Tucson Gas & Electric | Graybar Store
     
Milbank - Meter Socket, Ring Type, 20A, 600V, 3-PH, 13-Jaw, OH, 1-1/4 in. Hub, Test Switch, Surface-Mount, NEMA 3R, Tucson Gas & Electric - UC7461-YL-TGE-DES
+ / - Hover over image to Zoom
Other Views

    Meter Socket, Ring Type, 20A, 600V, 3-PH, 13-Jaw, OH, 1-1/4 in. Hub, Test Switch, Surface-Mount, NEMA 3R, Tucson Gas & Electric

    Manufacturer: Milbank
    Manufacturer #: UC7461-YL-TGE-DES
    SKU: 96082669
    $1,557.05
    Checking Pricing
         
    Amps:20A
    NEMA Rating:NEMA 3R
    No. of Jaws:13
    Phase:3-Phase
    Service Type:OH/UG
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # UC7461-YL-TGE-DES
    • Voltage (Volts) 600V
    • Type Ringless
    • UNSPSC 39121102
    • Amps 20A
    • NEMA Rating NEMA 3R
    • Phase 3-Phase
    • No. of Jaws 13
    • Service Type OH/UG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    13 TERM RNGTP 1.25 IN HUB TEST SW PRWRD TUCSON GAS AND ELECTRIC
    No Bypass