Lithonia Lighting UC 33E 120 LPWW M6 Indoor General Purpose Under Cabinet Light, T5 Fluorescent, 120V, Includes Lamps, Electronic Ballast, 33 in. | Graybar Store
     
Lithonia Lighting - Indoor General Purpose Under Cabinet Light, T5 Fluorescent, 120V, Includes Lamps, Electronic Ballast, 33 in. - UC 33E 120 LPWW M6
+ / - Hover over image to Zoom
Other Views

    Indoor General Purpose Under Cabinet Light, T5 Fluorescent, 120V, Includes Lamps, Electronic Ballast, 33 in.

    Manufacturer: Lithonia Lighting
    Manufacturer #: UC 33E 120 LPWW M6
    SKU: 25180437
    $0.00
    Checking Pricing
         
    Length:33 in.
    Ballast Type:Electronic
    Product Includes:Lamps
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # UC 33E 120 LPWW M6
    • UNSPSC 39111528
    • Ballast Type Electronic
    • Lamp Type T5 Fluorescent
    • Length 33 in.
    • Product Includes Lamps
    • Series Indoor General Purpose
    • Voltage 120V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: