Thomas and Betts UA5AP SCH 40 Standard Elbow, 5 in. | Graybar Store
     
Thomas and Betts - SCH 40 Standard Elbow, 5 in. - UA5AP
+ / - Hover over image to Zoom
Other Views

    SCH 40 Standard Elbow, 5 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: UA5AP
    SKU: 96062472
    $58.37
    Checking Pricing
         
    Quick Order:N
    Alternate Manufacturer Part No.:ELL-22 1/2-5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # UA5AP
    • UNSPSC 39131700
    • Alternate Manufacturer Part No. ELL-22 1/2-5
    Product Overview:
    Schedule 40 ELBow, Size 5 Inches, Bend Radius Standard, Bend Angle 22-1/2 Degrees, Material PVC
    Schedule 40 Elbow, Size 5 Inches, Bend Radius Standard, Bend Angle 22-1/2 Degrees, Material PVC