Anamet UA-RED-3/4-1000FT Anaconda PVC-Coated Galvanized Steel Type UA Grey Liquidtight Conduit | Graybar Store
Anamet - Anaconda PVC-Coated Galvanized Steel Type UA Grey Liquidtight Conduit - UA-RED-3/4-1000FT
+ / - Hover over image to Zoom
Other Views

    Anaconda PVC-Coated Galvanized Steel Type UA Grey Liquidtight Conduit

    Manufacturer: Anamet
    Manufacturer #: UA-RED-3/4-1000FT
    SKU: 25865758
    $1.37
    Checking Pricing
         
    Trade Size (Inches):3/4
    Length:1000 ft.
    Quick Order:Y
    Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Anamet
    • Manufacturer # UA-RED-3/4-1000FT
    • Color Red
    • UNSPSC 39131706
    • Conduit Type UA
    • Length 1000 ft.
    Product Overview:
    3/4 inch, PVC-Coated Galvanized Steel Type UA Grey Liquidtight Conduit. Color-Red. Length 1000 ft.