Anamet UA-RED-1/2-1000FT PVC-Coated Galvanized Steel Type UA Red Liquidtight Conduit, 1000 ft. Reel | Graybar Store
     
Anamet - PVC-Coated Galvanized Steel Type UA Red Liquidtight Conduit, 1000 ft. Reel - UA-RED-1/2-1000FT
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type UA Red Liquidtight Conduit, 1000 ft. Reel

    Manufacturer: Anamet
    Manufacturer #: UA-RED-1/2-1000FT
    SKU: 25865757
    $0.88
    Checking Pricing
         
    Trade Size (Inches):1/2
    Length:1000 ft. L
    Quick Order:Y
    Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Anamet
    • Manufacturer # UA-RED-1/2-1000FT
    • Color Red
    • UNSPSC 39131706
    • Conduit Type UA
    • Length 1000 ft. L
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 1/2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1/2 inch, PVC-Coated Galvanized Steel Type UA Grey Liquidtight Conduit. Color-Red. Length 1000 ft.