Anamet UA-GRY-3/8-100FT Anaconda PVC-Coated Galvanized Steel Type UA Grey Liquidtight Conduit, 3/8 in. | Graybar Store
     
Anamet - Anaconda PVC-Coated Galvanized Steel Type UA Grey Liquidtight Conduit, 3/8  in. - UA-GRY-3/8-100FT
+ / - Hover over image to Zoom
Other Views

    Anaconda PVC-Coated Galvanized Steel Type UA Grey Liquidtight Conduit, 3/8 in.

    Manufacturer: Anamet
    Manufacturer #: UA-GRY-3/8-100FT
    SKU: 25047026
    $0.93
    Checking Pricing
         
    Length:100 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Anamet
    • Manufacturer # UA-GRY-3/8-100FT
    • Type UA
    • UNSPSC 39131706
    Product Overview:
    Thermoplastic PVC Jacket with integral bonding wire 3/8in. UA Grey 100 ft carton
    Thermoplastic PVC Jacket with integral bonding wire 3/8" UA Gray 100 ft carton