Anamet UA-GRY-1-100FT Anaconda PVC-Coated Galvanized Steel Type UA Liquidtight Conduit, 100 ft. L, Grey | Graybar Store
     
Anamet - Anaconda PVC-Coated Galvanized Steel Type UA Liquidtight Conduit, 100 ft. L, Grey - UA-GRY-1-100FT
+ / - Hover over image to Zoom
Other Views

    Anaconda PVC-Coated Galvanized Steel Type UA Liquidtight Conduit, 100 ft. L, Grey

    Manufacturer: Anamet
    Manufacturer #: UA-GRY-1-100FT
    SKU: 88013716
    $2.53
    Checking Pricing
         
    Length:100 ft.
    Trade Size (Inches):1
    Color / Finish:Grey
    Bend Radius:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Anamet
    • Manufacturer # UA-GRY-1-100FT
    • Type Liquid-Tight Flexible
    • UNSPSC 39131706
    • Bend Radius 6 in.
    • Color / Finish Grey
    • Conduit Type UA
    • Length 100 ft.
    • Materials Hot Dipped Zinc Galvanized Steel
    • Temperature Rating -40 to 80 Deg. C
    • Trade Size (Inches) 1
    • SKU Spec Sheet
      UA-GRY-1-100FT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Grey thermoplastic 1 inch Anaconda PVC-Coated galvanized steel type UA liquidtight conduit with integral bonding wire. 100 ft length.
    Thermoplastic PVC Jacket with integral bonding wire 1 inch UA Gray 100 ft carton