Anamet UA-GRY-1-1/2-50FT Anaconda PVC-Coated Galvanized Steel Type UA Grey Liquidtight Conduit, 1-1/2 in. | Graybar Store
     
Anamet - Anaconda PVC-Coated Galvanized Steel Type UA Grey Liquidtight Conduit, 1-1/2 in. - UA-GRY-1-1/2-50FT
+ / - Hover over image to Zoom
Other Views

    Anaconda PVC-Coated Galvanized Steel Type UA Grey Liquidtight Conduit, 1-1/2 in.

    Manufacturer: Anamet
    Manufacturer #: UA-GRY-1-1/2-50FT
    SKU: 88013719
    $3.49
    Checking Pricing
         
    Length:50 ft. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Anamet
    • Manufacturer # UA-GRY-1-1/2-50FT
    • Type UA
    • UNSPSC 39131706
    • Length 50 ft. L
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Thermoplastic PVC Jacket UL approved 1-1/2in. UA Grey 50 ft carton
    Thermoplastic PVC Jacket UL approved 1-1/2" UA Gray 50 ft carton