Graybar Vendor UA 3/4 BLK 100FT COIL PVC-Coated Galvanized Steel Type UA Liquidtight Conduit, 100 ft. Black | Graybar Store
     
Graybar Vendor - PVC-Coated Galvanized Steel Type UA  Liquidtight Conduit, 100 ft. Black - UA 3/4 BLK 100FT COIL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type UA Liquidtight Conduit, 100 ft. Black

    Manufacturer: Graybar Vendor
    Manufacturer #: UA 3/4 BLK 100FT COIL
    SKU: 98310675
    $160.63
    Checking Pricing
         
    Trade Size (Inches):3/4
    Length:100 ft.
    Quick Order:Y
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # UA 3/4 BLK 100FT COIL
    • Color Black
    • UNSPSC 39131706
    • Conduit Type UA
    • Length 100 ft.
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 3/4
    • ECCN EAR99
    Product Overview:
    3/4 in. PVC-coated galvanized steel type UA black liquid-tight conduit. Conduit is 100 ft. and used with standard liquid-tight connector for easy installation. coil.
    Liquidtight Flexible Non-Metallic Conduit provides superior wire protection in harsh, damp environments. Conduit is non-conductive, noncorrosive and resistant to oil, acid, ozone and alkaline. Conduit is strong and lightweight and, because it weighs 50%