Graybar Vendor UA 1/2 RED 100FT COIL PVC-Coated Galvanized Steel Type UA Liquidtight Conduit, Red, 100 ft. | Graybar Store
     
Graybar Vendor - PVC-Coated Galvanized Steel Type UA  Liquidtight Conduit, Red, 100 ft. - UA 1/2 RED 100FT COIL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type UA Liquidtight Conduit, Red, 100 ft.

    Manufacturer: Graybar Vendor
    Manufacturer #: UA 1/2 RED 100FT COIL
    SKU: 25064337
    $116.82
    Checking Pricing
         
    Trade Size (Inches):1/2
    Length:100 ft.
    Quick Order:Y
    Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # UA 1/2 RED 100FT COIL
    • Color Red
    • UNSPSC 39131706
    • Conduit Type UA
    • Length 100 ft.
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 1/2
    • ECCN EAR99
    Product Overview:
    1/2 in. PVC-coated galvanized steel type UA red liquid-tight conduit. Conduit is 100 ft coil.