Graybar Vendor UA 1/2 ORN CUT REEL PVC-Coated Galvanized Steel Type UA Liquidtight Conduit Cut Reel, Orange | Graybar Store
     
Graybar Vendor - PVC-Coated Galvanized Steel Type UA Liquidtight Conduit  Cut Reel, Orange - UA 1/2 ORN CUT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type UA Liquidtight Conduit Cut Reel, Orange

    Manufacturer: Graybar Vendor
    Manufacturer #: UA 1/2 ORN CUT REEL
    SKU: 22125249
    $0.00
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Length:Cut Reel
    Color:Orange
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # UA 1/2 ORN CUT REEL
    • Color Orange
    • UNSPSC 39131706
    • Conduit Type UA
    • Length Cut Reel
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 1/2 in.
    • ECCN EAR99
    Product Overview:
    1/2 in. PVC-coated galvanized steel type UA orange liquid-tight conduit. Conduit is cut reel.