Graybar Vendor UA 1/2 BLU 500FT REEL PVC-Coated Galvanized Steel Type UA Liquidtight Conduit,Blue, 500 ft.,1/2 in. | Graybar Store
     
Graybar Vendor - PVC-Coated Galvanized Steel Type UA  Liquidtight Conduit,Blue, 500 ft.,1/2 in. - UA 1/2 BLU 500FT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type UA Liquidtight Conduit,Blue, 500 ft.,1/2 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: UA 1/2 BLU 500FT REEL
    SKU: 25644837
    $108.89
    Checking Pricing
    Items sold in feet or each.
         
    Trade Size (Inches):1/2
    Length:500 ft.
    Quick Order:Y
    Color / Finish:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # UA 1/2 BLU 500FT REEL
    • Type Liquidtight Flexible
    • Color / Finish Blue
    • Conduit Type UA
    • Length 500 ft.
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 1/2
    • ECCN EAR99
    Product Overview:
    1/2 in. PVC-coated galvanized steel type UA Blue liquid-tight conduit. Conduit is 500 ft. and used with standard liquid-tight connector for easy installation.
    Liquidtight Flexible Non-Metallic Conduit provides superior wire protection in harsh, damp environments. Conduit is non-conductive, noncorrosive and resistant to oil, acid, ozone and alkaline. Conduit is strong and lightweight and, because it weighs 50%