Graybar Vendor UA 1/2 BLK 1000FT REEL PVC-Coated Galvanized Steel Type UA Liquidtight Conduit, Black, 1000 ft. | Graybar Store
     
Graybar Vendor - PVC-Coated Galvanized Steel Type UA  Liquidtight Conduit, Black, 1000 ft. - UA 1/2 BLK 1000FT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type UA Liquidtight Conduit, Black, 1000 ft.

    Manufacturer: Graybar Vendor
    Manufacturer #: UA 1/2 BLK 1000FT REEL
    SKU: 25121412
    $1,168.20
    Checking Pricing
         
    Trade Size (Inches):1/2
    Length:1000 ft. L
    Quick Order:Y
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # UA 1/2 BLK 1000FT REEL
    • Color Black
    • UNSPSC 39131706
    • Conduit Type UA
    • Length 1000 ft. L
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 1/2
    • ECCN EAR99
    Product Overview:
    1/2 in. PVC-coated galvanized steel type UA black liquid-tight conduit. Conduit is 1000 ft reel.