Milbank U9551-RXL Meter Socket, Ringless, 200A, 600V, 1- or 3-Phase, 5-Jaw, Large Hub Opening to Small Closing Plate, Surface-Mount, NEMA 3R | Graybar Store
     
Milbank - Meter Socket, Ringless, 200A, 600V, 1- or 3-Phase, 5-Jaw, Large Hub Opening to Small Closing Plate, Surface-Mount, NEMA 3R - U9551-RXL
+ / - Hover over image to Zoom
Other Views

    Meter Socket, Ringless, 200A, 600V, 1- or 3-Phase, 5-Jaw, Large Hub Opening to Small Closing Plate, Surface-Mount, NEMA 3R

    Manufacturer: Milbank
    Manufacturer #: U9551-RXL
    SKU: 96082695
    $576.74
    Checking Pricing
         
    Amps:200A
    NEMA Rating:NEMA 3R
    No. of Jaws:5
    Phase:1-Phase
    Service Type:OH/UG
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U9551-RXL
    • Voltage (Volts) 600V
    • Type Ringless
    • UNSPSC 39121102
    • Amps 200A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • No. of Jaws 5
    • Service Type OH/UG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    5 TERM RNGLS LRG HUB OPEN ADAPT TO SML CLS PLT LVR BYPS
    Lever Bypass