Milbank U7421-RL Meter Socket, Ringless, 200A, 600V, 3-Phase, 7-Jaw, OH, Small Hub Opening, Lever Bypass, Surface-Mount, NEMA 3R | Graybar Store
     
Milbank - Meter Socket, Ringless, 200A, 600V, 3-Phase, 7-Jaw, OH, Small Hub Opening, Lever Bypass, Surface-Mount, NEMA 3R - U7421-RL
+ / - Hover over image to Zoom
Other Views

    Meter Socket, Ringless, 200A, 600V, 3-Phase, 7-Jaw, OH, Small Hub Opening, Lever Bypass, Surface-Mount, NEMA 3R

    Manufacturer: Milbank
    Manufacturer #: U7421-RL
    SKU: 88173238
    $522.13
    Checking Pricing
         
    Amps:200A
    NEMA Rating:NEMA 3R
    No. of Jaws:7
    Phase:3-Phase
    Service Type:OH
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U7421-RL
    • Voltage (Volts) 600V
    • Type Ringless
    • UNSPSC 39121102
    • Amps 200A
    • NEMA Rating NEMA 3R
    • Phase 3-Phase
    • No. of Jaws 7
    • Service Type OH
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    7 TERM RNGLS SML HUB OPEN LVR BYPS MEDIUM DUTY
    Lever Bypass