Milbank U7040-RL-KK-DPL Meter Socket, Ringless, 4-Jaw, Small Hub Opening, Horn Bypass, Delmarva Power & Light | Graybar Store
     
Milbank - Meter Socket, Ringless, 4-Jaw, Small Hub Opening, Horn Bypass, Delmarva Power & Light - U7040-RL-KK-DPL
+ / - Hover over image to Zoom
Other Views

    Meter Socket, Ringless, 4-Jaw, Small Hub Opening, Horn Bypass, Delmarva Power & Light

    Manufacturer: Milbank
    Manufacturer #: U7040-RL-KK-DPL
    SKU: 25079625
    $272.16
    Checking Pricing
         
    Amps:200A
    NEMA Rating:NEMA 3R
    No. of Jaws:4
    Phase:1-Phase
    Service Type:OH/UG
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U7040-RL-KK-DPL
    • Voltage (Volts) 600V
    • Type Ringless
    • UNSPSC 39121102
    • Amps 200A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • No. of Jaws 4
    • Service Type OH/UG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4 TERM RNGLS SML HUB OPEN HRN BYPS DELMARVA POWER AND LIGHT
    Horn Bypass