Milbank U5990-O Current Transformer Cabinet, Hinged Cover, Double Door, 36 W x 36 H x 10 in. D, Powder Coat Galvanized Steel, NEMA 3R | Graybar Store
     
Milbank - Current Transformer Cabinet, Hinged Cover, Double Door, 36 W x 36 H x 10 in. D, Powder Coat Galvanized Steel, NEMA 3R - U5990-O
+ / - Hover over image to Zoom
Other Views

    Current Transformer Cabinet, Hinged Cover, Double Door, 36 W x 36 H x 10 in. D, Powder Coat Galvanized Steel, NEMA 3R

    Manufacturer: Milbank
    Manufacturer #: U5990-O
    SKU: 25407315
    $3,136.96
    Checking Pricing
         
    Dimensions:10 x 36 x 36
    NEMA Rating:NEMA Type 3R
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U5990-O
    • Dimensions 10 x 36 x 36
    • UNSPSC 39121319
    • NEMA Rating NEMA Type 3R
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    10 X 36 X 36 TRANS ENCL
    Hinge Cover; ANSI 61 Grey G90 Galvanized Steel With Powder Coat Finish; Surface Mount