Milbank U5949-O-5T9 Meter Socket, Ringless, 200A, Plain Top, Lever Bypass | Graybar Store
     
Milbank - Meter Socket, Ringless, 200A, Plain Top, Lever Bypass - U5949-O-5T9
+ / - Hover over image to Zoom
Other Views

    Meter Socket, Ringless, 200A, Plain Top, Lever Bypass

    Manufacturer: Milbank
    Manufacturer #: U5949-O-5T9
    SKU: 25393944
    $1,768.40
    Checking Pricing
         
    Amps:200A
    NEMA Rating:NEMA 3R
    Phase:1-Phase
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U5949-O-5T9
    • Voltage (Volts) 240V
    • Type Ringless
    • UNSPSC 39121102
    • Amps 200A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    5 TERM RNGLS PLAIN TOP LVR BYPS 1 MN BRKR PROV 5TH TERM 9 OCLOCK POS SGL PED DIR BURY W-1-200 AMP MN T-FUSE PULLOUT