Milbank U5871-XL-100-5T9-AMS Meter Socket With Main and Load Center, 100A, 240V, 1-Phase, 5-Jaw, Lever Bypass, Small Closing Plate, Surface-Mount, NEMA 3R | Graybar Store
     
Milbank - Meter Socket With Main and Load Center, 100A, 240V, 1-Phase, 5-Jaw, Lever Bypass, Small Closing Plate, Surface-Mount, NEMA 3R - U5871-XL-100-5T9-AMS
+ / - Hover over image to Zoom
Other Views

    Meter Socket With Main and Load Center, 100A, 240V, 1-Phase, 5-Jaw, Lever Bypass, Small Closing Plate, Surface-Mount, NEMA 3R

    Manufacturer: Milbank
    Manufacturer #: U5871-XL-100-5T9-AMS
    SKU: 25689443
    $1,133.34
    Checking Pricing
         
    Amps:100A
    NEMA Rating:NEMA 3R
    No. of Jaws:5
    Phase:1-Phase
    Service Type:OH/UG
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U5871-XL-100-5T9-AMS
    • Voltage (Volts) 240V
    • Type Ringless
    • UNSPSC 39121102
    • Amps 100A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • No. of Jaws 5
    • Service Type OH/UG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    5 TERM RNGLS SML CLS PLT LVR BYPS 1-100 AMP MN BRKR 10 BRANCH CKT AMEREN
    Lever Bypass