Milbank U5168-XTL-100-KK-ALT Meter Main, Ringless, 100A, 240V, 1-Phase, OH/UG, Horn Bypass, Surface-Mount, NEMA 3R | Graybar Store
     
Milbank - Meter Main, Ringless, 100A, 240V, 1-Phase, OH/UG, Horn Bypass, Surface-Mount, NEMA 3R - U5168-XTL-100-KK-ALT
+ / - Hover over image to Zoom
Other Views

    Meter Main, Ringless, 100A, 240V, 1-Phase, OH/UG, Horn Bypass, Surface-Mount, NEMA 3R

    Manufacturer: Milbank
    Manufacturer #: U5168-XTL-100-KK-ALT
    SKU: 25261163
    $1,002.51
    Checking Pricing
         
    Amps:200A
    NEMA Rating:NEMA 3R
    No. of Jaws:4
    Phase:1-Phase
    Service Type:OH/UG
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U5168-XTL-100-KK-ALT
    • Voltage (Volts) 240V
    • Type Ringless
    • UNSPSC 39121102
    • Amps 200A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • No. of Jaws 4
    • Service Type OH/UG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4 TERM RNGLS 2 SML CLS PLTS 1-100 AMP MN BRKR 10 BRANCH CKT HRN BYPS ALLIANT ENERGY
    Horn Bypass