Milbank U4910-O-BL Meter Socket, Ringless, 200A, 600V, 7-Jaw, UG, Lever Bypass | Graybar Store
     
Milbank - Meter Socket, Ringless, 200A, 600V, 7-Jaw, UG, Lever Bypass - U4910-O-BL
+ / - Hover over image to Zoom
Other Views

    Meter Socket, Ringless, 200A, 600V, 7-Jaw, UG, Lever Bypass

    Manufacturer: Milbank
    Manufacturer #: U4910-O-BL
    SKU: 99880613
    $847.90
    Checking Pricing
         
    Amps:200A
    NEMA Rating:NEMA 3R
    No. of Jaws:7
    Phase:3-Phase
    Service Type:UG
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U4910-O-BL
    • Voltage (Volts) 600V
    • Type Ringless
    • UNSPSC 39121102
    • Amps 200A
    • NEMA Rating NEMA 3R
    • Phase 3-Phase
    • No. of Jaws 7
    • Service Type UG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    7 TERM RNGLS PLAIN TOP LVR BYPS 9-16 IN BRL LCK WITH BRKT PROV
    Lever Bypass