Milbank U4908-O-11GR Metered Power Supply Unit, Ringless, 125A, 240V, 1-Phase, Single Power Head, (6) Branch Circuits, (2) NEMA 5-20 GFI Receptacles | Graybar Store
     
Milbank - Metered Power Supply Unit, Ringless, 125A, 240V, 1-Phase, Single Power Head, (6) Branch Circuits, (2) NEMA 5-20 GFI Receptacles - U4908-O-11GR
+ / - Hover over image to Zoom
Other Views

    Metered Power Supply Unit, Ringless, 125A, 240V, 1-Phase, Single Power Head, (6) Branch Circuits, (2) NEMA 5-20 GFI Receptacles

    Manufacturer: Milbank
    Manufacturer #: U4908-O-11GR
    SKU: 25245442
    $773.64
    Checking Pricing
         
    Amps:125A
    NEMA Rating:NEMA 3R
    Phase:1-Phase
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U4908-O-11GR
    • Voltage (Volts) 240V
    • Type Ringless
    • UNSPSC 39121102
    • Amps 125A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4 TERM RNGLS PLAIN TOP 520GR 520GR SURF MNT