Milbank U4667-X-8512 Meter Socket, Bolt-On, 480A, 600V, 3-Phase, 7-Jaw, OH/UG, Link Bypass, Surface-Mount, NEMA 3R | Graybar Store
     
Milbank - Meter Socket, Bolt-On, 480A, 600V, 3-Phase, 7-Jaw, OH/UG, Link Bypass, Surface-Mount, NEMA 3R - U4667-X-8512
+ / - Hover over image to Zoom
Other Views

    Meter Socket, Bolt-On, 480A, 600V, 3-Phase, 7-Jaw, OH/UG, Link Bypass, Surface-Mount, NEMA 3R

    Manufacturer: Milbank
    Manufacturer #: U4667-X-8512
    SKU: 25257938
    $1,688.24
    Checking Pricing
         
    Amps:480A
    NEMA Rating:NEMA 3R
    No. of Jaws:4
    Phase:1-Phase
    Service Type:OH/UG
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U4667-X-8512
    • Voltage (Volts) 600V
    • UNSPSC 39121102
    • Amps 480A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • No. of Jaws 4
    • Service Type OH/UG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    7 TERM BOLT-IN LRG CLS PLT LINK BYPS 8-DBL CONN 4-500kcmil
    Link Bypass