Milbank U4496-XL-WC-41-AMS Meter Socket, Ringless, 80A, 600V, 3-Phase, 8-Jaw, CT Rated, OH/UG, Lever Bypass, Small Closing Plate, Surface, Mount, NEMA 3R | Graybar Store
     
Milbank - Meter Socket, Ringless, 80A, 600V, 3-Phase, 8-Jaw, CT Rated, OH/UG, Lever Bypass, Small Closing Plate, Surface, Mount, NEMA 3R - U4496-XL-WC-41-AMS
+ / - Hover over image to Zoom
Other Views

    Meter Socket, Ringless, 80A, 600V, 3-Phase, 8-Jaw, CT Rated, OH/UG, Lever Bypass, Small Closing Plate, Surface, Mount, NEMA 3R

    Manufacturer: Milbank
    Manufacturer #: U4496-XL-WC-41-AMS
    SKU: 25689483
    $1,053.21
    Checking Pricing
         
    Amps:80A
    NEMA Rating:NEMA 3R
    No. of Jaws:8
    Phase:3-Phase
    Service Type:OH/UG
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U4496-XL-WC-41-AMS
    • Voltage (Volts) 600V
    • Type Ringless
    • UNSPSC 39121102
    • Amps 80A
    • NEMA Rating NEMA 3R
    • Phase 3-Phase
    • No. of Jaws 8
    • Service Type OH/UG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    8 TERM RNGLS SML CLS PLT LVR BYPS WITH COV TEST SW PRWRD AMEREN CONFIG 41
    Lever Bypass