Milbank U4322-O-5T9 Meter Socket With Main and Load Center, 200A, 240V, 1-Phase, 5-Jaw, UG, Pedestal-Mount, NEMA 3R | Graybar Store
     
Milbank - Meter Socket With Main and Load Center, 200A, 240V, 1-Phase, 5-Jaw, UG, Pedestal-Mount, NEMA 3R - U4322-O-5T9
+ / - Hover over image to Zoom
Other Views

    Meter Socket With Main and Load Center, 200A, 240V, 1-Phase, 5-Jaw, UG, Pedestal-Mount, NEMA 3R

    Manufacturer: Milbank
    Manufacturer #: U4322-O-5T9
    SKU: 22069862
    $1,550.00
    Checking Pricing
         
    Amps:200A
    NEMA Rating:NEMA 3R
    No. of Jaws:5
    Phase:1-Phase
    Service Type:UG
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U4322-O-5T9
    • Voltage (Volts) 240V
    • Type Ringless
    • UNSPSC 39121102
    • Amps 200A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • No. of Jaws 5
    • Service Type UG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4 TERM RNGLS PLAIN TOP LVR BYPS 1-MN BRKR PROV
    Lever Bypass