Milbank U3995-XL-200 Meter Socket With Main and Load Center, 200A, 240V, 1-Phase, 4-Jaw, OH/UG, Surface-Mount, NEMA 3R | Graybar Store
     
Milbank - Meter Socket With Main and Load Center, 200A, 240V, 1-Phase, 4-Jaw, OH/UG, Surface-Mount, NEMA 3R - U3995-XL-200
+ / - Hover over image to Zoom
Other Views

    Meter Socket With Main and Load Center, 200A, 240V, 1-Phase, 4-Jaw, OH/UG, Surface-Mount, NEMA 3R

    Manufacturer: Milbank
    Manufacturer #: U3995-XL-200
    SKU: 25021163
    $1,902.75
    Checking Pricing
         
    Amps:200A
    NEMA Rating:NEMA 3R
    No. of Jaws:4
    Phase:1-Phase
    Service Type:OH/UG, Side Wireway
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U3995-XL-200
    • Voltage (Volts) 240V
    • Type Ringless
    • UNSPSC 39121102
    • Amps 200A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • No. of Jaws 4
    • Service Type OH/UG, Side Wireway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4 TERM RNGLS SML CLS PLT LVR BYPS 1-200 AMP MN BRKR 4 BRANCH CKT
    Lever Bypass