Burndy U38RT U Die Set | Graybar Store
Burndy - U Die Set - U38RT
+ / - Hover over image to Zoom
Other Views

    U Die Set

    Manufacturer: Burndy
    Manufacturer #: U38RT
    SKU: 96053548
    $201.06
    Checking Pricing
         
    Additional Features:Die Index: 400
    Capacity:700 MCM
    Color:Pink
    Standard:RoHS Compatible with Exemption
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # U38RT
    • Color Pink
    • Type U-Die for Hydraulic Crimping Tools (set)
    • UNSPSC 27112820
    • Additional Features Die Index: 400
    • Brand U-Die
    • Capacity 700 MCM
    • For Use With For Y35, Y39, Y46, Y750 Hydraulic Tool, PAT750 Battery Actuated Tool
    • Standard RoHS Compatible with Exemption
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    U Die Set