Milbank U3850-O-TG-KK-ALT Meter Socket, Ringless, 200A, 600V, 1-Phase, 4-Jaw, UG, Surface-Mount, NEMA 3R, Powder Coated G90 Galvanized Steel | Graybar Store
     
Milbank - Meter Socket, Ringless, 200A, 600V, 1-Phase, 4-Jaw, UG, Surface-Mount, NEMA 3R, Powder Coated G90 Galvanized Steel - U3850-O-TG-KK-ALT
+ / - Hover over image to Zoom
Other Views

    Meter Socket, Ringless, 200A, 600V, 1-Phase, 4-Jaw, UG, Surface-Mount, NEMA 3R, Powder Coated G90 Galvanized Steel

    Manufacturer: Milbank
    Manufacturer #: U3850-O-TG-KK-ALT
    SKU: 25245445
    $245.84
    Checking Pricing
         
    Amps:200A
    NEMA Rating:NEMA 3R
    No. of Jaws:4
    Phase:1-Phase
    Service Type:UG, Side Wireway
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U3850-O-TG-KK-ALT
    • Voltage (Volts) 600V
    • Type Ringless
    • UNSPSC 39121102
    • Amps 200A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • No. of Jaws 4
    • Service Type UG, Side Wireway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4 TERM RNGLS PLAIN TOP TRIPLEX GND HRN BYPS ALLIANT ENERGY
    Horn Bypass