Milbank U3849-O-2/200 Meter Socket, Ringless, 320A, 240V, 1-Phase, 4-Jaw, UG, Pedestal-Mount, NEMA 3R | Graybar Store
     
Milbank - Meter Socket, Ringless, 320A, 240V, 1-Phase, 4-Jaw, UG, Pedestal-Mount, NEMA 3R - U3849-O-2/200
+ / - Hover over image to Zoom
Other Views

    Meter Socket, Ringless, 320A, 240V, 1-Phase, 4-Jaw, UG, Pedestal-Mount, NEMA 3R

    Manufacturer: Milbank
    Manufacturer #: U3849-O-2/200
    SKU: 97102181
    $5,950.05
    Checking Pricing
         
    Amps:320A
    NEMA Rating:NEMA 3R
    No. of Jaws:4
    Phase:1-Phase
    Service Type:UG
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U3849-O-2/200
    • Voltage (Volts) 240V
    • Type Ringless
    • UNSPSC 39121102
    • Amps 320A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • No. of Jaws 4
    • Service Type UG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4 TERM RNGLS PLAIN TOP LVR BYPS 2-200 AMP MN BRKR SGL PED DIR BURY
    Lever Bypass