Milbank U3358-O-KK Meter Socket, Ringless, Single Position, Underground, 200A, 240V, 1-Phase, 4-Jaw, Pedestal-Mount, NEMA 3R | Graybar Store
     
Milbank - Meter Socket, Ringless, Single Position, Underground, 200A, 240V, 1-Phase, 4-Jaw, Pedestal-Mount, NEMA 3R - U3358-O-KK
+ / - Hover over image to Zoom
Other Views

    Meter Socket, Ringless, Single Position, Underground, 200A, 240V, 1-Phase, 4-Jaw, Pedestal-Mount, NEMA 3R

    Manufacturer: Milbank
    Manufacturer #: U3358-O-KK
    SKU: 89053314
    $764.96
    Checking Pricing
         
    Amps:200A
    NEMA Rating:NEMA 3R
    No. of Jaws:4
    Phase:1-Phase
    Service Type:UG
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U3358-O-KK
    • Voltage (Volts) 240V
    • Type Ringless
    • UNSPSC 39121102
    • Amps 200A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • No. of Jaws 4
    • Service Type UG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Single position ringless meter socket 200A, 4-jaw, NEMA 3R, 1-phase with single mechanical terminal and underground cable entry.
    • No Main Breaker
    • Horn Bypass
    • 2-Barrel Ground Lug
    • Plain Top
    • UL Listed