Burndy U27ART 12-Ton U Die, Stainless Steel, Aluminum Wire, 3/0 AWG | Graybar Store
     
Burndy - 12-Ton U Die, Stainless Steel, Aluminum Wire, 3/0 AWG - U27ART
+ / - Hover over image to Zoom
Other Views

    12-Ton U Die, Stainless Steel, Aluminum Wire, 3/0 AWG

    Manufacturer: Burndy
    Manufacturer #: U27ART
    SKU: 88048351
    $173.81
    Checking Pricing
         
    Capacity:3/0 AWG Aluminum
    Additional Features:Die Index: 467
    Color:Ruby
    Standard:RoHS Compatible with Exemption
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # U27ART
    • Color Ruby
    • UNSPSC 27112820
    • Additional Features Die Index: 467
    • Capacity 3/0 AWG Aluminum
    Product Overview:
    Stainless Steel U Die, Ruby, Index 467