Lithonia Lighting U279515 Troffer, 2 ft. | Graybar Store
     
Lithonia Lighting - Troffer, 2 ft. - U279515
+ / - Hover over image to Zoom
Other Views

    Troffer, 2 ft.

    Manufacturer: Lithonia Lighting
    Manufacturer #: U279515
    SKU: 25701120
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Fixture Size (feet):2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # U279515
    • UNSPSC 39111541
    • Brand Lithonia Lighting®
    • Fixture Size (feet) 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Lithonia Lighting®, Troffer, 2 ft