Milbank U2671-O Meter Socket, Ring Type, 200A, 600V, 1-Phase, 4-Jaw, UG, Surface-Mount, NEMA 3R | Graybar Store
     
Milbank - Meter Socket, Ring Type, 200A, 600V, 1-Phase, 4-Jaw, UG, Surface-Mount, NEMA 3R - U2671-O
+ / - Hover over image to Zoom
Other Views

    Meter Socket, Ring Type, 200A, 600V, 1-Phase, 4-Jaw, UG, Surface-Mount, NEMA 3R

    Manufacturer: Milbank
    Manufacturer #: U2671-O
    SKU: 25407818
    $247.26
    Checking Pricing
         
    Amps:200A
    NEMA Rating:NEMA 3R
    No. of Jaws:4
    Phase:1-Phase
    Service Type:UG, Side Wireway
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U2671-O
    • Voltage (Volts) 600V
    • Type Ring-Type
    • UNSPSC 39121102
    • Amps 200A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • No. of Jaws 4
    • Service Type UG, Side Wireway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4 TERM RNGTP PLAIN TOP SIDE BUSSED EXT HEX
    No Bypass