Milbank U227MTB Self-Contained Meter Main With Installed Breaker, Ring Type, 200A, 240V, 3-Phase, Test Block Bypass, 7-Jaw, OH/UG | Graybar Store
     
Milbank - Self-Contained Meter Main With Installed Breaker, Ring Type, 200A, 240V, 3-Phase, Test Block Bypass, 7-Jaw, OH/UG - U227MTB
+ / - Hover over image to Zoom
Other Views

    Self-Contained Meter Main With Installed Breaker, Ring Type, 200A, 240V, 3-Phase, Test Block Bypass, 7-Jaw, OH/UG

    Manufacturer: Milbank
    Manufacturer #: U227MTB
    SKU: 94072752
    $4,465.53
    Checking Pricing
         
    Amps:200A
    NEMA Rating:NEMA 3R
    No. of Jaws:7
    Phase:3-Phase
    Service Type:OH/UG
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U227MTB
    • Voltage (Volts) 240V
    • Type Ring-Type
    • UNSPSC 39121102
    • Amps 200A
    • NEMA Rating NEMA 3R
    • Phase 3-Phase
    • No. of Jaws 7
    • Service Type OH/UG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    7 TERM RNGTP SML CLS PLT LNK BYPS 1-200 AMP MN BRKR
    Link Bypass