B-Line (Eaton) U227 MTB Self-Contained Meter Main, 200A, 208/120, 240/120, 7-Jaw, 3-Phase, 10kA, 22 W x 30 H x 6 in. D, NEMA 3R, OH/UG, ANSI 61 Grey | Graybar Store
     
B-Line (Eaton) - Self-Contained Meter Main, 200A, 208/120, 240/120, 7-Jaw, 3-Phase, 10kA, 22 W x 30 H x 6 in. D, NEMA 3R, OH/UG, ANSI 61 Grey - U227 MTB
+ / - Hover over image to Zoom
Other Views

    Self-Contained Meter Main, 200A, 208/120, 240/120, 7-Jaw, 3-Phase, 10kA, 22 W x 30 H x 6 in. D, NEMA 3R, OH/UG, ANSI 61 Grey

    Manufacturer: B-Line (Eaton)
    Manufacturer #: U227 MTB
    SKU: 88060767
    $5,188.92
    Checking Pricing
         
    Amps:200A
    NEMA Rating:NEMA 3R
    No. of Jaws:7
    Phase:3-Phase
    Service Type:OH/UG
    Voltage (Volts):120/240V, 120/208V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # U227 MTB
    • Voltage (Volts) 120/240V, 120/208V
    • Type Ring-Type
    • UNSPSC 39121102
    • Amps 200A
    • NEMA Rating NEMA 3R
    Product Overview:
    MTR/BKR 240V W/TB UG 200A 7 PT
    Test Block Bypass