Milbank U214MTB Self-Contained Meter Main With Installed Breaker, Ring Type, 100A, 240V, 1-Phase, Test Block Bypass, 4-Jaw, OH/UG | Graybar Store
     
Milbank - Self-Contained Meter Main With Installed Breaker, Ring Type, 100A, 240V, 1-Phase, Test Block Bypass, 4-Jaw, OH/UG - U214MTB
+ / - Hover over image to Zoom
Other Views

    Self-Contained Meter Main With Installed Breaker, Ring Type, 100A, 240V, 1-Phase, Test Block Bypass, 4-Jaw, OH/UG

    Manufacturer: Milbank
    Manufacturer #: U214MTB
    SKU: 90002432
    $1,300.11
    Checking Pricing
         
    Amps:100A
    NEMA Rating:NEMA 3R
    No. of Jaws:4
    Phase:1-Phase
    Service Type:OH/UG
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U214MTB
    • Voltage (Volts) 240V
    • Type Ring-Type
    • UNSPSC 39121102
    • Amps 100A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • No. of Jaws 4
    • Service Type OH/UG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4 TERM RNGTP SML CLS PLT LNK BYPS 1-100 AMP MN BRKR
    Link Bypass