Milbank U2120-X-2/K7 Meter Socket, Ringless, 320A, 600V, 3-Phase, 7-Jaw, OH/UG, Surface-Mount, NEMA 3R | Graybar Store
     
Milbank - Meter Socket, Ringless, 320A, 600V, 3-Phase, 7-Jaw, OH/UG, Surface-Mount, NEMA 3R - U2120-X-2/K7
+ / - Hover over image to Zoom
Other Views

    Meter Socket, Ringless, 320A, 600V, 3-Phase, 7-Jaw, OH/UG, Surface-Mount, NEMA 3R

    Manufacturer: Milbank
    Manufacturer #: U2120-X-2/K7
    SKU: 22001358
    $1,152.86
    Checking Pricing
         
    Amps:320A
    NEMA Rating:NEMA 3R
    No. of Jaws:7
    Phase:3-Phase
    Service Type:OH/UG
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U2120-X-2/K7
    • Voltage (Volts) 600V
    • Type Ringless
    • UNSPSC 39121102
    • Amps 320A
    • NEMA Rating NEMA 3R
    • Phase 3-Phase
    • No. of Jaws 7
    • Service Type OH/UG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    7 TERM RNGLS LRG CLS PLT LVR BYPS 2 SGL CONN 4-600kcmil
    Lever Bypass