Thomas and Betts A208 EG Supersturt 200 Series ElectroGalvanized U Shape Support Fitting | Graybar Store
     
Thomas and Betts - Supersturt 200 Series ElectroGalvanized U Shape Support Fitting - A208 EG
+ / - Hover over image to Zoom
Other Views

    Supersturt 200 Series ElectroGalvanized U Shape Support Fitting

    Manufacturer: Thomas and Betts
    Manufacturer #: A208 EG
    SKU: 98411013
    $39.50
    Checking Pricing
         
    No. of Holes:4
    Color / Finish:Silver; SilverGalv
    Weight:223 per 100 Pieces lb
    Dimensions:1-5/8 W x 1/4 D x 7-1/4 L in
    Depth:1/4 in.
    Brand or Series:A Series; Superstrut
    Length:7-1/4 in.
    Use With:Metal Framing Applications
    Hole Diameter (Inches):9/16
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A208 EG
    • Dimensions 1-5/8 W x 1/4 D x 7-1/4 L in
    • UNSPSC 31162502
    • Brand or Series A Series; Superstrut
    • Color / Finish Silver; SilverGalv
    • Depth 1/4 in.
    • Hole Diameter (Inches) 9/16
    • Length 7-1/4 in.
    • Materials Steel
    • Weight 223 per 100 Pieces lb
    • Width 1-5/8 in.
    • No. of Holes 4
    • Use With Metal Framing Applications
    • SKU Spec Sheet
      A208 EG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Superstrut® A Series U-Shaped Support, Silver; SilverGalv, Weight: 223 per 100 Pieces lb, Dimensions: 1-5/8 W x 1/4 D x 7-1/4 L in, Steel, Hole Diameter (Inches): 9/16 in