Lithonia Lighting TZL1NL926000LMFSTMVLT40K80CRICS93BLL20WH LED Striplight, TZL1N Series, Snap-On Frosted Diffuser, 120/277V, 92 in., 4000K, 6000 Lumens, White | Graybar Store
     
Lithonia Lighting - LED Striplight, TZL1N Series, Snap-On Frosted Diffuser, 120/277V, 92 in., 4000K, 6000 Lumens, White - TZL1NL926000LMFSTMVLT40K80CRICS93BLL20WH
+ / - Hover over image to Zoom
Other Views

    LED Striplight, TZL1N Series, Snap-On Frosted Diffuser, 120/277V, 92 in., 4000K, 6000 Lumens, White

    Manufacturer: Lithonia Lighting
    Manufacturer #: TZL1NL926000LMFSTMVLT40K80CRICS93BLL20WH
    SKU: 25856896
    $248.30
    Checking Pricing
         
    Length:92 in.
    Lumens:6,000
    Voltage Rating:120/277V
    Color Temperature (Kelvin):4000
    CRI:80
    Color:White
    Additional Features:Snap On Frosted Diffuser
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TZL1NL926000LMFSTMVLT40K80CRICS93BLL20WH
    • Color White
    • Additional Features Snap On Frosted Diffuser
    • Color Temperature (Kelvin) 4000
    • CRI 80
    • Lamp Type LED
    • Length 92 in.
    • Lumens 6,000
    • Series TZL1N
    • Voltage Rating 120/277V
    • ECCN EAR99
    Product Overview: