Lithonia Lighting TZL1N L96 14000LM FST MVOLT 50K 80CRI WH LED Striplight, TZL1N Series, Snap-On Frosted Diffuser, 120/277V, 96 in., 5000K, 14000 Lumens, White | Graybar Store
     
Lithonia Lighting - LED Striplight, TZL1N Series, Snap-On Frosted Diffuser, 120/277V, 96 in., 5000K, 14000 Lumens, White - TZL1N L96 14000LM FST MVOLT 50K 80CRI WH
+ / - Hover over image to Zoom
Other Views

    LED Striplight, TZL1N Series, Snap-On Frosted Diffuser, 120/277V, 96 in., 5000K, 14000 Lumens, White

    Manufacturer: Lithonia Lighting
    Manufacturer #: TZL1N L96 14000LM FST MVOLT 50K 80CRI WH
    SKU: 25841580
    $328.23
    Checking Pricing
         
    Length:96 in.
    Lumens:14,000
    Voltage Rating:120/277V
    Color Temperature (Kelvin):5000
    CRI:80
    Color:White
    Additional Features:Snap On Frosted Diffuser
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TZL1N L96 14000LM FST MVOLT 50K 80CRI WH
    • Color White
    • UNSPSC 32111503
    • Additional Features Snap On Frosted Diffuser
    • Color Temperature (Kelvin) 5000
    • CRI 80
    • Lamp Type LED
    Product Overview: