Lithonia Lighting TZL1FL96 6000LM FST 120 40K 80CRI OD8 WH Architectural LED Striplight, TZL1F Series, 96 in. L, 120V, 4000K, 6000 Lumens, White | Graybar Store
     
Lithonia Lighting - Architectural LED Striplight, TZL1F Series, 96 in. L, 120V, 4000K, 6000 Lumens, White - TZL1FL96 6000LM FST 120 40K 80CRI OD8 WH
+ / - Hover over image to Zoom
Other Views

    Architectural LED Striplight, TZL1F Series, 96 in. L, 120V, 4000K, 6000 Lumens, White

    Manufacturer: Lithonia Lighting
    Manufacturer #: TZL1FL96 6000LM FST 120 40K 80CRI OD8 WH
    SKU: 25843446
    $257.40
    Checking Pricing
         
    Length:96 in.
    Lumens:6,000
    Voltage Rating:120V
    Color Temperature (Kelvin):4000
    CRI:80
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TZL1FL96 6000LM FST 120 40K 80CRI OD8 WH
    • Color White
    • Type Architectural
    • Color Temperature (Kelvin) 4000
    • CRI 80
    • Lamp Type LED
    • Length 96 in.
    • Lumens 6,000
    • Series TZL1F
    • Voltage Rating 120V
    • ECCN EAR99
    Product Overview: