Brother TZEFX251 TZe Laminated Flexible ID Adhesive Tape, 24 mm, Black On White | Graybar Store
     
Brother - TZe Laminated Flexible ID Adhesive Tape, 24 mm, Black On White - TZEFX251
+ / - Hover over image to Zoom
Other Views

    TZe Laminated Flexible ID Adhesive Tape, 24 mm, Black On White

    Manufacturer: Brother
    Manufacturer #: TZEFX251
    SKU: 25391043
    $29.01
    Checking Pricing
         
    Color:Black on White
    Material:Polyester
    Length:8 m
    Width:24 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brother
    • Manufacturer # TZEFX251
    • Color Black on White
    • Application Textured Surface, Rounded Edges, Electrical Wiring, Audio/Visual Cables
    • UNSPSC 41122702
    • Length 8 m
    • Width 24 mm
    • Material Polyester
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    Black on White tape for the P-Touch labeler, 24 mm wide. Pack of 1.
    • Flexible ID laminated tape
    • Ideal for indoor/outdoor home or office use
    • Black on White