Brother TZES661 TZe Extra-Strength Adhesive Tape, 36 mm, Black On Yellow | Graybar Store
Brother - TZe Extra-Strength Adhesive Tape, 36 mm, Black On Yellow - TZES661
+ / - Hover over image to Zoom
Other Views

    TZe Extra-Strength Adhesive Tape, 36 mm, Black On Yellow

    Manufacturer: Brother
    Manufacturer #: TZES661
    SKU: 25391054
    $40.19
    Checking Pricing
         
    Color:Black on Yellow
    Material:Polyester
    Length:8 m
    Width:36 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brother
    • Manufacturer # TZES661
    • Color Black on Yellow
    • Application Uneven and rough textured surfaces, Slippery painted metal and plastic surfaces, Surfaces exposed to harsh environments
    • UNSPSC 44102412
    • Length 8 m
    • Width 36 mm
    • Material Polyester
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    Black on Yellow TZe extra-strength adhesive tape, 36 mm wide. Pack of 1.
    • Extra Strength Laminated tape
    • Ideal for indoor/outdoor home or office use
    • Black on Yellow