Lithonia Lighting TZ 2 54T5HO MVOLT GEB10PS TANDM LW PRFL STRIP 4-54W PRG STRT BLLST | Graybar Store
     
Lithonia Lighting - TANDM LW PRFL STRIP 4-54W PRG STRT BLLST - TZ 2 54T5HO MVOLT GEB10PS
+ / - Hover over image to Zoom
Other Views

    TANDM LW PRFL STRIP 4-54W PRG STRT BLLST

    Manufacturer: Lithonia Lighting
    Manufacturer #: TZ 2 54T5HO MVOLT GEB10PS
    SKU: 25239678
    $0.00
    Checking Pricing
         
    Ballast Type:Electronic Ballast
    Color:White
    No. of Lamps:2
    Nom. Length (Inches):46 in.
    Voltage Rating:120/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TZ 2 54T5HO MVOLT GEB10PS
    • Color White
    • Ballast Type Electronic Ballast
    • Lamp Type Fluorescent
    • Materials Steel
    Product Overview:
    Tandem Low Profile Striplight, Two lamps, 54W T5HO (46''), 120V-277V, Ballast factor 1.0, set light, SKU - 146AYW