Thomas and Betts TYZ528M Ty-Rap¸ Cable Tie, Radiation Resistant, Fluoropolymer, 14.2 L x 0.184 in. W, Aquamarine | Graybar Store
     
Thomas and Betts - Ty-Rap¸ Cable Tie, Radiation Resistant, Fluoropolymer, 14.2 L x 0.184 in. W, Aquamarine - TYZ528M
+ / - Hover over image to Zoom
Other Views

    Ty-Rap¸ Cable Tie, Radiation Resistant, Fluoropolymer, 14.2 L x 0.184 in. W, Aquamarine

    Manufacturer: Thomas and Betts
    Manufacturer #: TYZ528M
    SKU: 88285766
    $361.31
    Checking Pricing
         
    Quick Order:Y
    Color:Aquamarine
    Length:14.2 in.
    Tensile Strength (Pound):50 lb.
    Material:Fluoropolymer ETFE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TYZ528M
    • Color Aquamarine
    • UNSPSC 39121703
    • Length 14.2 in.
    Product Overview:
    Ty-Rap¸ cable tie, radiation resistant, fluoropolymer ETFE, 14.2 L x 0.184 in. W, aquamarine, stainless steel locking device