Thomas and Betts TYZ525M Ty-Rap¸ Cable Tie, Radiation Resistant, Fluoropolymer, 7.31 L x 0.163 in. W, Aquamarine | Graybar Store
     
Thomas and Betts - Ty-Rap¸ Cable Tie, Radiation Resistant, Fluoropolymer, 7.31 L x 0.163 in. W, Aquamarine - TYZ525M
+ / - Hover over image to Zoom
Other Views

    Ty-Rap¸ Cable Tie, Radiation Resistant, Fluoropolymer, 7.31 L x 0.163 in. W, Aquamarine

    Manufacturer: Thomas and Betts
    Manufacturer #: TYZ525M
    SKU: 88285765
    $225.13
    Checking Pricing
         
    Quick Order:Y
    Color:Aquamarine
    Length:7.31 in.
    Tensile Strength (Pound):50
    Material:Fluoropolymer ETFE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TYZ525M
    • Color Aquamarine
    • UNSPSC 39121703
    • Length 7.31 in.
    • Tensile Strength (Pound) 50
    • Material Fluoropolymer ETFE
    • SKU Spec Sheet
      TYZ525M Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ty-Rap¸ cable tie, radiation resistant, fluoropolymer ETFE, 7.31 L x 0.163 in. W, aquamarine, tensile strength 40 lb.