Thomas and Betts TYZ28M Ty-Rap Cable Tie, Radiation Resistant, 14.20 L x 0.184 in. W, Fluoropolymer ETFE, Aquamarine | Graybar Store
     
Thomas and Betts - Ty-Rap Cable Tie, Radiation Resistant, 14.20 L x 0.184 in. W, Fluoropolymer ETFE, Aquamarine - TYZ28M
+ / - Hover over image to Zoom
Other Views

    Ty-Rap Cable Tie, Radiation Resistant, 14.20 L x 0.184 in. W, Fluoropolymer ETFE, Aquamarine

    Manufacturer: Thomas and Betts
    Manufacturer #: TYZ28M
    SKU: 90006434
    $1,556.05
    Checking Pricing
         
    Bundle Diameter (Inches):4.01 in.
    Color:Aquamarine
    Length:14.78 Inches/375.5mm
    Tensile Strength (Pound):50 lb.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TYZ28M
    • Color Aquamarine
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 4.01 in.
    • Length 14.78 Inches/375.5mm
    Product Overview:
    Ty-Rap Cable Tie, Radiation Resistant, 14.20 L x 0.184 in. W, Max. Bundle Dia. 4.00 in., Tensile Strength 50 lb., Fluoropolymer ETFE, Aquamarine
    Cable Tie, Aquamarine Fluoropolymer ETFE for Temperatures up to 150 Degrees Celsius (302 F), Length of 375.5mm (14.78 Inches), Width of 4.22mm (0.166 Inches), Thickness of 1.57mm (0.062 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), Bulk Pac