Thomas and Betts TYZ27M Ty-Rap Cable Tie, Radiation Resistant, 13.38 L x 0.263 in. W, Fluoropolymer ETFE, Aquamarine | Graybar Store
     
Thomas and Betts - Ty-Rap Cable Tie, Radiation Resistant, 13.38 L x 0.263 in. W, Fluoropolymer ETFE, Aquamarine - TYZ27M
+ / - Hover over image to Zoom
Other Views

    Ty-Rap Cable Tie, Radiation Resistant, 13.38 L x 0.263 in. W, Fluoropolymer ETFE, Aquamarine

    Manufacturer: Thomas and Betts
    Manufacturer #: TYZ27M
    SKU: 93161288
    $453.69
    Checking Pricing
         
    Bundle Diameter (Inches):3.54 in.
    Color:Aquamarine
    Length:13.38 in. L
    Tensile Strength (Pound):120
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TYZ27M
    • Color Aquamarine
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 3.54 in.
    • Length 13.38 in. L
    Product Overview:
    Ty-Rap Cable Tie, Radiation Resistant, 13.38 L x 0.263 in. W, Max. Bundle Dia. 3.54 in., Tensile Strength 120 lb., Fluoropolymer ETFE, Aquamarine
    Cable Tie, Aquamarine Fluoropolymer ETFE for Temperatures up to 150 Degrees Celsius (302 F), Length of 339.85mm (13.38 Inches), Width of 6.68mm (0.263 Inches), Thickness of 1.78mm (0.07 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds), Bulk Pa