Southwire 59195099 EPR Cable, 14/7 | Graybar Store
     
Southwire - EPR Cable, 14/7 - 59195099
+ / - Hover over image to Zoom
Other Views

    EPR Cable, 14/7

    Manufacturer: Southwire
    Manufacturer #: 59195099
    SKU: 25783678
    $0.00
    Checking Pricing
         
    Conductor Size:14 AWG
    No. of Conductors:7
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 59195099
    • Color Black
    • No. of Conductors 7
    • UNSPSC 26121629
    • Conductor Size 14 AWG
    • Voltage 600V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Type TC Control Cable, Conductor Size: 14 AWG, No. of Conductors: 7, Volts: 600 V, Wire Colors: Black