Square D (Schneider Electric) CA2SK11G7 Type SK IEC Style AC 120 Coil Voltage Screw Clamp 1NO/1NC Control Relays | Graybar Store
     
Square D (Schneider Electric) - Type SK IEC Style AC 120 Coil Voltage Screw Clamp 1NO/1NC Control Relays - CA2SK11G7
+ / - Hover over image to Zoom
Other Views

    Type SK IEC Style AC 120 Coil Voltage Screw Clamp 1NO/1NC Control Relays

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: CA2SK11G7
    SKU: 96073775
    $50.59
    Checking Pricing
    Items sold in feet or each.
         
    Contact Operation:1NO/1NC
    Coil Voltage:120
    Amperage Rating:10
    Termination:Screw Clamp
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # CA2SK11G7
    • Termination Screw Clamp
    • UNSPSC 39122331
    • Amperage Rating 10
    • Coil Voltage 120
    • Contact Operation 1NO/1NC
    • SKU Spec Sheet
      CA2SK11G7 Spec Sheet
    • ECCN EAR99
    • Country of Origin CZ - Czech Republic
    Product Overview:
    IEC style Type SK 10A 600V 1NO/1NC AC industrial control relay with screw clamp termination and 120V coil voltage.
    • Miniature size saves space
    • Mounts on 35 mm DIN 3 track
    • Up to 4 Poles